Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA28433F RESPECT OUR SOCIAL DISTANCE MEASURES 200X200MM SAV
CALEDONIA28433F RESPECT OUR SOCIAL DISTANCE MEASURES 200X200MM SAV
Warning sign Caledonia Signs
References
caledonia signs:
28433F
rubix:
219A3182
Product details
Technical specifications
Product details : CALEDONIA28433F RESPECT OUR SOCIAL DISTANCE MEASURES 200X200MM SAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.68
excl. VAT
/
Each
£
3.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 26265H WARNING CONFINED SPACE NO UNAUTHORISED ENTRY (300X250M
SPARTEX 24209K CAUTION MIND THE STEP (400X300MM)S/A VINYL
SPARTEX 59724 100 S/A LABELS 50X50MM BIOLOGICAL5: MISCELLANEOUS
SPARTEX 55033 SAFETY HELMET SYMBOL 50MM DIA - SHEET OF 6
SPARTEX 26223G WARNING DANGEROUS SITE KEEP OUT (300X100MM) SA VINYL
SPARTEX 24016E WARNING LASER BEAM (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 59745 100 S/A LABELS 100X100MM HIGHLY FLAMMABLE
SPARTEX 14032Q WARNING VEHICLES REVERSING HIGH VIS CLOTHING MUST BE W
SPARTEX 59147 ROOM IN USE/ROOM AVAILABLE DOOR SLIDER 5 MISCELLANEOUS
SPARTEX 26459M WARNING BEWARE OF MOVING VEHICLES(600X200MM)SA VINYL
SPARTEX UK-19745U 19745U HIGHLY FLAMMABLE (100X100MM) 1: RIGID PLASTIC
SPARTEX 59189 GENTS VISUAL IMPACT SIGN 5MM ACRYLIC 450X150MM C/W
SPARTEX 16459G WARNING BEWARE OF MOVING VEHICLES (300X100MM) RGD
CALEDONIA 58563WAIT HERE TO CONFORMFLOOR GRAPHIC STRIP 1000X50MM
BEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW FMC/V