Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 18427H NO MORE (X) PEOPLE IN THE PREMISES 250X300MM RP
CALEDONIA 18427H NO MORE (X) PEOPLE IN THE PREMISES 250X300MM RP
Warning sign Caledonia Signs
References
caledonia signs:
18427H
rubix:
219A3142
Product details
Technical specifications
Product details : CALEDONIA 18427H NO MORE (X) PEOPLE IN THE PREMISES 250X300MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.35
excl. VAT
/
Each
£
17.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 14298K CAUTION FORKLIFT TRUCKS OPERATING (ENGLISH/POLISH) (40
SPARTEX 25997H TRAINED AED USERS & LOCATIONS (300X250MM) SA VINYL
SPARTEX 26024U FIRST AID SYMBOL (100X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 24215G CAUTION FORKLIFT TRUCKS OPERATING(300X100MM)SA VINYL
SPARTEX 24216M CAUTION MIND YOUR HEAD (600X200MM)S/A VINYL
SPARTEX 55727 FIRST AID, SITE SAVER SIGN 400X400MM (400X400MM)
SPARTEX 26246A LOCKOUT DEVICES MUST BE USED ON THIS EQUIPMENT DURING
SPARTEX 85235K PEDESTRIAN ROUTE(400X300MM)QUICK-FIX PVC WITH SAVBACK
SPARTEX 14287A CAUTION FLOOR SLIPPERY WHEN WET (100X75MM) R/PLASTIC
SPARTEX 24320M WARNING ARC FLASH AND SHOCK HAZARD APPROPRIATE PPE AND
SPARTEX 59079 KITCHEN SIGN 140X35MM ENGRAVED ALUMINIUM EFFECT PVC
SPARTEX 14309Q FORKLIFT LOADING DAILY CHECKS, SECURE LOADS (600X450M
SPARTEX 14321M WARNING ARC FLASH AND SHOCK HAZARD ISOLATE BEFORE OPEN
SPARTEX 13242E EMPLOYEES ONLY (200X150MM) 1: RIGID PLASTIC
SPARTEX 25018M SAFETY HELMETS MUST BE WORN BEYOND THIS POINT (600X200