SPARTEX 26246A LOCKOUT DEVICES MUST BE USED ON THIS EQUIPMENT DURING


Spartex Mandatory Signs

References
spartex:UK-26246A
rubix:225A3097
manufacturer :26246A
brand logo
brand logo
Technical specifications
Width100 mm
Height75 mm

Product details : SPARTEX 26246A LOCKOUT DEVICES MUST BE USED ON THIS EQUIPMENT DURING


Lock Out Tag Out (LOTO) Signs to advise employees of potential dangers of using machinery




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width100 mm
Height75 mm
Show UNSPSC/ECL@SS
£ 1.68 excl. VAT
/ Each
£ 2.02 incl. VAT
  • Usually arrives within 14 working days