Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA 55000 STOP THE SPREAD POSTER 420X594MM SYNTH PAPER
CALEDONIA 55000 STOP THE SPREAD POSTER 420X594MM SYNTH PAPER
Informational sign Caledonia Signs
References
caledonia signs:
55000
rubix:
219A3157
Product details
Technical specifications
Product details : CALEDONIA 55000 STOP THE SPREAD POSTER 420X594MM SYNTH PAPER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.80
excl. VAT
/
Each
£
30.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 26662G WRAP RECYCLING SIGN - BATTERIES (300X100MM) SA VINYL
SPARTEX 82004G FIRE EXIT ARROW RIGHT (300X100MM) QUICK-FIX RIGID PVC
SPARTEX 56332 YEL LORRY MARKING CONTOUR TAPE 55X12.5M RIGID VEHICLE
SPARTEX 55436 THESE TOILETS WERE INSPECTED AT ADAPT-A-SIGN 215X310MM
SPARTEX 23258D THIS BIN IS FOR CIGARETTES ONLY (WHITE/BLACK) (100X150
SPARTEX 13006K NO SMOKING OR NAKED LIGHTS (400X300MM) R/PLASTIC
SPARTEX 31423E GENERAL FIRE ACTION NO LIFT(200X150MM)PHOTOESCENT RGD
SPARTEX 27010L CANTEEN (450X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 16046H DRAIN ISOLATION KIT (300X250MM) 1: RIGID PLASTIC
SPARTEX 17592K CAR PARK DISCLAIMER (400X300MM) 1: RIGID PLASTIC
SPARTEX 67667Q PEDESTRIANS LOOK LEFT (600X450MM) 6: ALUMINIUM
SPARTEX 51681 AUTO FIRE DOOR KEEP CLEAR 65MM DIA - SHEET OF 6
SPARTEX 12004G FIRE EXIT - RIGHT (300X100MM) 1: RIGID PLASTIC
SPARTEX 12056J FIRE EXIT - LEFT SYMBOL (400X200MM) 1: RIGID PLASTIC
SPARTEX 32061G FIRE EXIT ONLY CAUTION THIS DOOR IS ALARMED (300X100MM