SPARTEX 67667Q PEDESTRIANS LOOK LEFT (600X450MM) 6: ALUMINIUM


Informational sign Spartex

References
spartex:UK-67667Q
rubix:225A5262
manufacturer :67667Q
brand logo
brand logo
Technical specifications

Product details : SPARTEX 67667Q PEDESTRIANS LOOK LEFT (600X450MM) 6: ALUMINIUM


Car park and site traffic signs designed to improve safety and inform drivers and pedestrians of required actions or potential dangers




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
Modelaluminium
Length600 mm
Width450 mm
Show UNSPSC/ECL@SS
£ 62.52 excl. VAT
/ Each
£ 75.02 incl. VAT
  • Usually arrives within 14 working days