Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 18425K SOCIAL DISTANCING POLICY IN OPERATION 300X400MM RP
CALEDONIA 18425K SOCIAL DISTANCING POLICY IN OPERATION 300X400MM RP
Warning sign Caledonia Signs
References
caledonia signs:
18425K
rubix:
219A3171
Product details
Technical specifications
Product details : CALEDONIA 18425K SOCIAL DISTANCING POLICY IN OPERATION 300X400MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.48
excl. VAT
/
Each
£
13.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 85428M PEDESTRIANS MUST USE THIS ROUTE (600X200MM) QUICK-FIX
SPARTEX 27122H WE RESTRICT THE SALE OF HIGH CAFFEINE DRINKS TO CUSTOM
SPARTEX 15489M PLEASE KEEP RIGHT AND HOLD THE HANDRAIL(600X200MM)
SPARTEX 15420M LIFT CORRECTLY (600X200MM) 1: RIGID PLASTIC
SPARTEX 25404G KEEP THESE PREMISES TIDY (300X100MM)S/A VINYL
CALEDONIAS 58465 FACE THIS WAY FLOOR GRAPHIC 400MM DIA
SPARTEX 58193 FRAGILE HANDLE WITH CARE SELF ADHESIVE LABELS 75X100MM
SPARTEX 13605M NOT DRINKING WATER (600X200MM) 1: RIGID PLASTIC
SPARTEX 55089 YOU ARE NOW ENTERING A DESIGNATED AREA BANNER C/W EYELE
SPARTEX 76404P WARNINGCONSTRUCTION SITE KEEP OUT(600X400MM)POLYCARB
SPARTEX 59068 LADIES SYMBOL 70X140MM ENGRAVED BRASS EFFECT PVC
SPARTEX 26515G SAFE WORKING LOAD 2.0 TONNES (300X100MM) SA VINYL
SPARTEX 15203M HAND PROTECTION MUST BE WORN (600X200MM) R/PLASTIC
SPARTEX 73213M NO ENTRY (600X200MM) 7: POLYCARBONATE
SPARTEX 55054 RED TRIANGLE VIBRATION SAFETY 25X25MM - SHEET OF 6 SELF