Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18430P HELP STOP THE SPREAD STAY APART 400X600MMRP
CALEDONIA18430P HELP STOP THE SPREAD STAY APART 400X600MMRP
Warning sign Caledonia Signs
References
caledonia signs:
18430P
rubix:
219A3175
Product details
Technical specifications
Product details : CALEDONIA18430P HELP STOP THE SPREAD STAY APART 400X600MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.00
excl. VAT
/
Each
£
21.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 59838 LQ DIAMOND Y - AIR TRANSPORT ADR 2011 100X100 ROLL OF 1
SPARTEX 15010M USE EAR PROTECTORS IN THIS AREA (600X200MM) R/PLASTIC
SPARTEX 54058 DANGER LIVE ELECTRICAL EQUIPMENT SHEET OF 25 LABELS 40X
SPARTEX 25405G GUARDS MUST BE USED (300X100MM) 2 SELF ADHESIVE VINYL
SPARTEX 58481 PARKING VISITORS ONLY - TEMPORARY SIGN 460X850MM PANE
SPARTEX 11700H THESE PREMISES ARE UNDER CCTV SURVEILLANCE (300X250MM)
CALEDONIAS 28440N 2M DISTANCING SYMBOL400X400MMSAV
SPARTEX 14240G WARNING HAZARDOUS AREA (300X100MM) 1: RIGID PLASTIC
SPARTEX 58760 NO ENTRY SYMBOL FLOOR GRAPHIC 400MM DIA
SPARTEX 17122H WE RESTRICT THE SALE OF HIGH CAFFEINE DRINKS TO CUSTOM
CALEDONIAS 18423H COVID 19 - SHOP WINDOW SIGN 250X300MMRP
SPARTEX 14016K WARNING LASER BEAM (400X300MM) 1: RIGID PLASTIC
SPARTEX 16013M FIRST AID RIGHT SYMBOL (600X200MM) 1: RIGID PLASTIC
SPARTEX 15018E SAFETY HELMETS MUST BE WORN BEYOND THIS POINT (200X150
SPARTEX 14449M DANGER ASBESTOS REMOVAL IN PROGRESS (600X200MM) RGD