Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 58563WAIT HERE TO CONFORMFLOOR GRAPHIC STRIP 1000X50MM
CALEDONIA 58563WAIT HERE TO CONFORMFLOOR GRAPHIC STRIP 1000X50MM
Warning sign Caledonia Signs
References
caledonia signs:
58563
rubix:
219A3204
Product details
Technical specifications
Product details : CALEDONIA 58563WAIT HERE TO CONFORMFLOOR GRAPHIC STRIP 1000X50MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.43
excl. VAT
/
Each
£
13.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BEAVERSWOOD WARNING NO MOBILE PHONES SYMBOL FLOOR SIGN 430MM DIAFM34
SPARTEX 25489G PLEASE KEEP RIGHT AND HOLD THE HANDRAIL (300X100MM) SE
SPARTEX 15426K BATTERY CHARGING PRECAUTIONS (400X300MM) R/PLASTIC
SPARTEX 58199 ICE DETECTOR ADVISORY SIGN 300X500MM (3MM ALUMINIUM COM
SPARTEX 15006F GOGGLES SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 17683M REVERSE PARKING ONLY (600X200MM) 1: RIGID PLASTIC
SPARTEX 58545 CAUTION HAZARDOUS AREA (FREE-STANDING FLOOR SIGN)
SPARTEX 13201M NO ADMITTANCE TO UNAUTHORISED PERSONNEL(600X200MM)
SPARTEX 14411G DANGER ACETYLENE (300X100MM) 1: RIGID PLASTIC
SPARTEX 14005G DANGER 11000 VOLTS (300X100MM) 1: RIGID PLASTIC
SPARTEX 14032Q WARNING VEHICLES REVERSING HIGH VIS CLOTHING MUST BE W
SPARTEX 16690GWARNINGPEOPLE AT WORK DO NOT SWITCH ON(300X100MM)RGD
SPARTEX 55794 SITE SAFETY BOARD, HELMETS, FOOTWEAR, HI VIS, UNAUTHORI
SPARTEX 14240G WARNING HAZARDOUS AREA (300X100MM) 1: RIGID PLASTIC
SPARTEX 74215M CAUTION FORKLIFT TRUCKS OPERATING(600X200MM)POLYCARB