Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18562K IF YOU CAN'T STAY AT HOME APART400X300MMRP
CALEDONIA18562K IF YOU CAN'T STAY AT HOME APART400X300MMRP
Warning sign Caledonia Signs
References
caledonia signs:
18562K
rubix:
219A3187
Product details
Technical specifications
Product details : CALEDONIA18562K IF YOU CAN'T STAY AT HOME APART400X300MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.48
excl. VAT
/
Each
£
13.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 54058 DANGER LIVE ELECTRICAL EQUIPMENT SHEET OF 25 LABELS 40X
SPARTEX 23207G NO PEDESTRIANS (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 56697 HAZCHEM ADR PLATE - DIESEL/GAS OIL - EMBOSSED STAINLESS
SPARTEX 59065 BATHROOM 140X35MM ENGRAVED ALUMINIUM EFFECT PVC
SPARTEX 14318M WARNING REMOTELY OPERATED MACHINERY MAY MOVE WITHOUT W
SPARTEX 16215P WARNING GUARD DOGS ON PATROL KEEP OUT(600X400MM)RGD
CALEDONIA18455W SITE SAFETY- USE STAIRS MAINTAIN 2M 900X600MMRP
SPARTEX 24257G CAUTION RAMP (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 15237E WEAR MASKS (200X150MM) 1: RIGID PLASTIC
SPARTEX 24259M DANGER ASBESTOS (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 13203M STRICTLY NO ADMITTANCE (600X200MM) 1: RIGID PLASTIC
SPARTEX 25237E WEAR MASKS (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 24260G DANGER THIS PRODUCT CONTAINS ASBESTOS (300X100MM) SELF
SPARTEX 14226G CAUTION MOVING MACHINERY (300X100MM) 1: RIGID PLASTIC
SPARTEX 14430U GAS SHUT OFF VALVE (100X100MM) 1: RIGID PLASTIC