Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 18440N 2M DISTANCING SYMBOL400X400MMRP
CALEDONIAS 18440N 2M DISTANCING SYMBOL400X400MMRP
Warning sign Caledonia Signs
References
caledonia signs:
18440N
rubix:
219A3198
Product details
Technical specifications
Product details : CALEDONIAS 18440N 2M DISTANCING SYMBOL400X400MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.19
excl. VAT
/
Each
£
29.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 55067 DANGER HIGH VOLTAGE ISOLATE ELSEWHERE D/S TAG PK OF 10
SPARTEX 54513 100 S/A LABELS 100X100MM MISCELLANEOUS GOODS CLASS 9
SPARTEX 26203K PETROLEUM MIXTURE NO SMOKING NO NAKED LIGHT (400X300MM
SPARTEX 14337G DANGER PEOPLE WORKING ON PLANT (300X100MM) R/PLASTIC
SPARTEX 56469 FIRST AID REFLECTIVE ARMBAND5: MISCELLANEOUS
SPARTEX 55093 CAR PARK BANNER C/W EYELETS (1270X610MM)
SPARTEX 56364 FRONT PLACARD 400X300MM ALUMINIUM5: MISCELLANEOUS
SPARTEX 16010M EMERGENCY TELEPHONE (600X200MM) 1: RIGID PLASTIC
SPARTEX 14215E CAUTION FORKLIFT TRUCKS OPERATING (200X150MM) RGD
SPARTEX 23666M WARNING DANGER OF CRUSHING (600X200MM) SA VINYL
SPARTEX 55105 MEETING IN PROGRESS - DOOR HANGER5: MISCELLANEOUS
SPARTEX 14309Q FORKLIFT LOADING DAILY CHECKS, SECURE LOADS (600X450M
CALEDONIA25207G MASKS MUST BE WORN WHEN WORKING HERE 300X100MMSAV
CALEDONIA58617 GREENFLOOR GRAPHIC STRIP 1000X50MM
SPARTEX 15207K MASK MUST BE WORN WHEN WORKING HERE (400X300MM) RGD