Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA25207G MASKS MUST BE WORN WHEN WORKING HERE 300X100MMSAV
CALEDONIA25207G MASKS MUST BE WORN WHEN WORKING HERE 300X100MMSAV
Warning sign Caledonia Signs
References
caledonia signs:
25207G
rubix:
219A3277
Product details
Technical specifications
Product details : CALEDONIA25207G MASKS MUST BE WORN WHEN WORKING HERE 300X100MMSAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.00
excl. VAT
/
Each
£
4.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 11720M WARNING BARBED WIRE (600X200MM) 1: RIGID PLASTIC
SPARTEX 14420K FLAMMABLE LIQUID (400X300MM) 1: RIGID PLASTIC
SPARTEX 24480E DANGER EXPLOSIVE ATMOSPHERE BS5499(200X150MM)SA VINYL
SPARTEX 16403M DANGER DEMOLITION WORK IN PROGRESS (600X200MM) RGD
SPARTEX 16013G FIRST AID RIGHT SYMBOL (300X100MM) 1: RIGID PLASTIC
SPARTEX 15410N SOUND HORN SYMBOL (400X400MM) 1: RIGID PLASTIC
SPARTEX 59768 DANGER 240 VOLTS ROLL OF 100 LABELS 40X50MM
SPARTEX 24287A CAUTION FLOOR SLIPPERY WHEN WET (100X75MM) SA VINYL
SPARTEX 17113Q NOTICE THIS IS PRIVATE PROPERTY ANTISOCIAL BEHAVIOUR I
SPARTEX 85222G NOISE LEVEL 85DB(A) EAR PROTECTORS WORN (300X100MM) QU
SPARTEX 55045 PPE DISPENSER - RESPIRATORS MUST BE WORN
SPARTEX 16270Q DANGER ASBESTOS DO NOT DISTURB MATERIAL REPORT DAMAGE
SPARTEX 25239K EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (400X300M
SPARTEX 14493M CAUTION PEDESTRIANS (600X200MM) 1: RIGID PLASTIC
SPARTEX 16005A EMERGENCY STOP (WHITE/RED) (100X75MM) R/PLASTIC