Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 58440 2M DISTANCING SYMBOLFLOOR GRAPHIC 300X300MM
CALEDONIA 58440 2M DISTANCING SYMBOLFLOOR GRAPHIC 300X300MM
Warning sign Caledonia Signs
References
caledonia signs:
58440
rubix:
219A3200
Product details
Technical specifications
Product details : CALEDONIA 58440 2M DISTANCING SYMBOLFLOOR GRAPHIC 300X300MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.16
excl. VAT
/
Each
£
20.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 54037 MIND YOUR HEAD STRIP 400X35MM5: MISCELLANEOUS
SPARTEX 86412K SITE SAFETY STARTS HERE (400X300MM) QUICK-FIX RIGID PV
SPARTEX 14280K WARNING SUDDEN DROP (400X300MM) 1: RIGID PLASTIC
SPARTEX 15496E NO DOGS EXCEPT GUIDE AND ASSISTANCE (200X150
SPARTEX 25019E SAFETY HELMETS AND FOOTWEAR MUST BE WORN (200X1
SPARTEX 14237A CAUTION HOT SURFACE DO NOT TOUCH (100X75MM) R/PLASTIC
SPARTEX 25002M EYE PROTECTION PROVIDED FOR YOUR SAFETY AND MUST BE WO
RELIANCE 4530 FIRST AID FOR BURNS POSTER LAMINATED 420MM X 594MM
SPARTEX 25235K PEDESTRIAN ROUTE (400X300MM) 2: SELF ADHESIVE VINYL
BEAVERSWOOD FLOOR SIGN T GREEN PACK OF 10 FSGT/10
SPARTEX 13206M NO THOROUGHFARE (600X200MM) 1: RIGID PLASTIC
SPARTEX 26418GWARNINGLOOK OUT FOR OVERHEAD LOADS(300X100MM)SA VINYL
SPARTEX 57980 SLIPPERY SURFACE HAZARD CONE ROUND 500MM
SPARTEX 23213K NO ENTRY (400X300MM) 2: SELF ADHESIVE VINYL
SPARTEX 16219M DANGER HIGH VOLTAGE KEEP AWAY (600X200MM) R/PLASTIC