Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 58562 SOCIAL DISTANCING FLOOR GRAPHIC 600X400MM
CALEDONIAS 58562 SOCIAL DISTANCING FLOOR GRAPHIC 600X400MM
Warning sign Caledonia Signs
References
caledonia signs:
58562
rubix:
219A3203
Product details
Technical specifications
Product details : CALEDONIAS 58562 SOCIAL DISTANCING FLOOR GRAPHIC 600X400MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.43
excl. VAT
/
Each
£
47.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 56004 FIRST AIDERS ARE (SPACE FOR 4) ADAPT-A-SIGN 215X310MM
BEAVERSWOOD FLOOR SIGN CIRCLE WHITE PACK OF 100 FSWO
SPARTEX 58366 WARNING CCTV IN OPERATION - A4 RP5: MISCELLANEOUS
SPARTEX 16026F EMERGENCY EYEWASH SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 16012M FIRST AID LEFT SYMBOL (600X200MM) 1: RIGID PLASTIC
SPARTEX 24449GDANGER ASBESTOS REMOVAL IN PROGRESS(300X100MM)SA VINYL
SPARTEX 58373 PROTECTIVE FOOTWEAR MUST BE WORN - A4 SAV
SPARTEX 16217M DANGER KEEP AWAY (600X200MM) 1: RIGID PLASTIC
SPARTEX 59052 DISABLED WC 140X140MM BRASS5: MISCELLANEOUS
BEAVERSWOOD NO PEDESTRIANS SYMBOL FLOOR SIGN 430MM DIAFM24
SPARTEX 11728H THIS IS A RESTRICTED AREA (300X250MM) R/PLASTIC
SPARTEX 24002E DANGER 110 VOLTS (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 15478K WELCOME TO OUR PLAYGROUND NOTICE (400X300MM) RGD
SPARTEX 14016E WARNING LASER BEAM (200X150MM) 1: RIGID PLASTIC
SPARTEX 58313 CAUTION MIND YOUR HEAD - A5 SAV5: MISCELLANEOUS