• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,384)
  • Hygiene(1,454)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. SPARTEX 59052 DISABLED WC 140X140MM BRASS5: MISCELLANEOUS

SPARTEX 59052 DISABLED WC 140X140MM BRASS5: MISCELLANEOUS

Spartex Deluxe Signs

See technical information

References

Spartex:UK-59052
Rubix:225A4409
Manufacturer :59052
brand logo
brand logo

Product details : SPARTEX 59052 DISABLED WC 140X140MM BRASS5: MISCELLANEOUS


Disabled WC 140x140mm brass

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 59.47 excl. VAT
/ Each
£ 71.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 41245D ALCOHOL RESISTANT FOAM EXTINGUISHER IDENTIFICATION (10SPARTEX 58374 WARNING FORKLIFT TRUCKS OPERATING - A4 RPSPARTEX 11244S ALCOHOL RESISTANT FOAM IDENTIFICATION(75X200MM)RGDSPARTEX 14244P DANGER VEHICLES UNLOADING (600X400MM) R/PLASTICSPARTEX 51234 FIRE ID - FOAM SPRAY VISUAL IMPACT SIGN 200X150MM C/W SSPARTEX 15019P SAFETY HELMETS AND FOOTWEAR MUST BE WORN (600X4SPARTEX 24261G WARNING FRAGILE ROOF (300X100MM)SELF ADHESIVE VINYLSPARTEX 24215G CAUTION FORKLIFT TRUCKS OPERATING(300X100MM)SA VINYLSPARTEX 59147 ROOM IN USE/ROOM AVAILABLE DOOR SLIDER 5 MISCELLANEOUSSPARTEX 24502U 1.4 DIAMOND (100X100MM) 2: SELF ADHESIVE VINYLSPARTEX 13649K DRONES PROHIBITED IN THIS AREA (400X300MM) R/PLASTICSPARTEX 24023G WARNING ELECTRIC FENCE (300X100MM)S/A VINYLSPARTEX 21738G CAUTION SECURITY ALARM WILL SOUND IF DOOR IS OPENED (3SPARTEX 17615Q CAUTION RAMPS (600X450MM) 1: RIGID PLASTICSPARTEX 41013K FIRE EXTINGUISHER (400X300MM) PHOTOESCENT S/A VINYL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap