Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA 58446 2M DISTANCE SIGNC/W STEEL FRAME AND CLIPS 600X450MM
CALEDONIA 58446 2M DISTANCE SIGNC/W STEEL FRAME AND CLIPS 600X450MM
Informational sign Caledonia Signs
References
caledonia signs:
58446
rubix:
219A3219
Product details
Technical specifications
Product details : CALEDONIA 58446 2M DISTANCE SIGNC/W STEEL FRAME AND CLIPS 600X450MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.47
excl. VAT
/
Each
£
74.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 16674Q PAPER & CARDBOARD - WRAP RECYCLE HERE SIGN (600X450MM)
SPARTEX 12057V EXIT - LEFT SYMBOL (300X150MM) 1: RIGID PLASTIC
SPARTEX 13089G SMOKING PERMITTED IN THIS AREA1: RIGID PLASTIC
SPARTEX 32154V ARROW DOWN RIGHT INTERMEDIATE MARKER (300X150MM) PHOTO
SPARTEX 55636 DATA SECURITY POSTER - OFFICE RULES - 420X594MM SYNTHET
SPARTEX 21009E FIRE EXTINGUISHER KEEP CLEAR (200X150MM) SA VINYL
SPARTEX 16675Q MIXED GLASS BOTTLES & JARS - WRAP RECYCLE HERE SIGN (6
SPARTEX 87061G UNISEX TOILET (WITH MALE & FEMALE SYMBOL) (300X100MM)
GISS 862375 SAFETY SIGNS MODEL ARROW 20X20 CM
SPARTEX 11625B KEEP LOCKED SHUT (80X80MM) 1: RIGID PLASTIC
SPARTEX 21818U LIMITED TO 40MPH (100X100MM) 2: SELF ADHESIVE VINYL
BEAVERSWOOD SELF ADHESIVE LETTER U 45 X 130MM 5 PER CARD PACK OF 5
SPARTEX 11227G FIRE EXIT (RUNNING MAN, DISABLED SYMBOL, ARROW DOWN) (
SPARTEX 23027E NO SMOKING ON THE SPOT FINES WILL BE ISSUED (200X150MM
SPARTEX 41438H FIRE ACTION NOTICE (STAY PUT) FOR FLATS (300X250MM) PH