Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
GISS 862375 SAFETY SIGNS MODEL ARROW 20X20 CM
GISS 862375 SAFETY SIGNS MODEL ARROW 20X20 CM
Signalling signs
References
giss:
862375
rubix:
217A5030
ean:
3660338170775
Technical specifications
Model
arrow
See all Specifications
Product details
Technical specifications
Product details : GISS 862375 SAFETY SIGNS MODEL ARROW 20X20 CM
Rigid panels made of high impact polystyrene.
Technical specifications
Attributes
Model
arrow
Length
200
mm
Width
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.26
excl. VAT
/
Each
£
13.51
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 42041F FIRE EXIT (200X200MM) 4: PHOTOLUMINESCENT S/A VINYL
SPARTEX 51029 EXTINGUISHER MISSING BOARD PHOTOLUMINESCENT WITH ID SIG
SPARTEX 31635B FIRE DOOR KEEP LOCKED (80X80MM) PHOTOESCENT RIGID
BEAVERSWOOD SELF ADHESIVE LETTER I 21 X 56MM 12 PER CARD PACK OF 5
SPARTEX 58651 MAN ARROW RIGHT PHOTOLUMINESCENT TAPE 10MX80MM
GISS 862364 SAFETY SIGNS MODEL DANGER OF DEATH SIDE 30 CM
SPARTEX 21422E IN CASE OF FIRE (200X150MM) 2: SELF ADHESIVE VINYL
BEAVERSWOOD SELF ADHESIVE LETTER A 140 X 230MM 1 PER CARD PACK OF 5
SPARTEX 21214S WATER EXTINGUISHER IDENTIFICATION (75X200MM) SA VINYL
SPARTEX 21616B FIRE DOOR KEEP CLOSED (80X80MM) 2 SELF ADHESIVE VINYL
SPARTEX 21618B AUTOMATIC FIRE DOOR KEEP CLEAR (80X80MM) SA VINYL
BEAVERSWOOD SELF ADHESIVE LETTER Z 38 X 90MM 6 PER CARD PACK OF 5 F6/Z
SPARTEX 12004G FIRE EXIT - RIGHT (300X100MM) 1: RIGID PLASTIC
BEAVERSWOOD SELF ADHESIVE LETTER Y 45 X 130MM 5 PER CARD PACK OF 5
SPARTEX 57681 KEEP LEFT/RIGHT REVERSIBLE ARROW REFLECTIVE FOLD UP SIG