Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 55048 MASK SYMBOL 100MM DIA - SHEET OF 6
CALEDONIAS 55048 MASK SYMBOL 100MM DIA - SHEET OF 6
Warning sign Caledonia Signs
References
caledonia signs:
55048
rubix:
219A3258
Product details
Technical specifications
Product details : CALEDONIAS 55048 MASK SYMBOL 100MM DIA - SHEET OF 6
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.52
excl. VAT
/
Each
£
10.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BEAVERSWOOD ARROW FLOOR MARKER 430MM
SPARTEX 15216M HIGH VISIBILITY JACKETS MUST BE WORN BEYOND THIS POINT
SPARTEX 54049 DANGER 240 VOLTS SHEET OF 25 LABELS 40X50MM
SPARTEX 14248M WARNING COMPRESSED GAS (600X200MM) 1: RIGID PLASTIC
BEAVERSWOOD FLOOR SIGN FEET BLUE PACK OF 10 FSF/B
BEAVERSWOOD FLOOR SIGN FEET GREEN PACK OF 10 FSF/G
BEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW FMC/O
SPARTEX 24484G WARNING CHEMICAL WASTE (300X100MM)S/A VINYL
SPARTEX 24218F ELECTRICITY SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 21748K CCTV IMAGES BEING RECORDED AND MONITORED FOR THE PURPO
SPARTEX 56268 2WE MULTI CYLINDER STORAGE PLACARD SAV 5 MISCELLANEOUS
SPARTEX 58501 CAUTION WET FLOOR (SELF STANDING FOLDING SIGN)
SPARTEX 56259 2SE CYLINDER STORAGE PLACARD ALU5: MISCELLANEOUS
CALEDONIA 18460W REPORT TO OFFICE WASH HANDS DISINFECT900X600MM RP
SPARTEX 24408K DANGER CHEMICALS (400X300MM) 2: SELF ADHESIVE VINYL