Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA15207G MASKS MUST BE WORN WHEN WORKING HERE 300X100MM RP
CALEDONIA15207G MASKS MUST BE WORN WHEN WORKING HERE 300X100MM RP
Warning sign Caledonia Signs
References
caledonia signs:
15207G
rubix:
219A3274
Product details
Technical specifications
Product details : CALEDONIA15207G MASKS MUST BE WORN WHEN WORKING HERE 300X100MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.79
excl. VAT
/
Each
£
5.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 15201M PROTECTIVE FOOTWEAR MUST BE WORN (600X200MM) RGD
SPARTEX 58523 CAUTION FORKLIFT TRUCKS IN OPERATION FREE-STANDING FLOO
SPARTEX 26274K MULTI HAZARD AREA, NO UNAUTHORISED ADMITTANCE, VISITOR
SPARTEX 14311Q WARNING QUARRY WORKINGS, KEEP OUT (600X450MM) RGD
SPARTEX 86404M WARNING CONSTRUCTION SITE KEEP OUT (600X200MM) QUICK-F
SPARTEX 14264G CAUTION NEVER OPERATE MACHINE WITHOUT PROPER GUARDS (3
SPARTEX 14320M WARNING ARC FLASH AND SHOCK HAZARD APPROPRIATE PPE AND
SPARTEX 26233K EXPLOSIVE ATMOSPHERE HIGHLY FLAMMABLE NO SMOKING/NAKED
SPARTEX 85013G EAR PROTECTION ZONE EAR PROTECTORS MUST BE WORN (300X1
SPARTEX 24414F FLAMMABLE SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 58543 CAUTION OUT OF ORDER (FREE-STANDING FLOOR SIGN)
SPARTEX 55772 IN, SITE SAVER SIGN 600X400MM (600X400MM)
SPARTEX 55732 SITE OFFICE, ARROW LEFT SAVER SIGN 400X400
SPARTEX 55039 SAFETY BOOTS SYMBOL 100MM DIA - SHEET OF 6
SPARTEX 14427P DANGER LPG HIGHLY FLAMMABLE (600X400MM) R/PLASTIC