SPARTEX 85013G EAR PROTECTION ZONE EAR PROTECTORS MUST BE WORN (300X1

Spartex PPE Signs

See technical information

References

Spartex:UK-85013G
Rubix:225A2767
Manufacturer :85013G
brand logo

Product details : SPARTEX 85013G EAR PROTECTION ZONE EAR PROTECTORS MUST BE WORN (300X1


Mandatory Signs
Inform employees and visitors what PPE is required to be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
  • In stock: Next day delivery