Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA15207M MASKS MUST BE WORN WHEN WORKING HERE 600X200MM RP
CALEDONIA15207M MASKS MUST BE WORN WHEN WORKING HERE 600X200MM RP
Warning sign Caledonia Signs
References
caledonia signs:
15207M
rubix:
219A3275
Product details
Technical specifications
Product details : CALEDONIA15207M MASKS MUST BE WORN WHEN WORKING HERE 600X200MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.38
excl. VAT
/
Each
£
19.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 26271G DANGER ASBESTOS APPROVED RESPIRATOR MUST BE WORN (300X
SPARTEX 58545 CAUTION HAZARDOUS AREA (FREE-STANDING FLOOR SIGN)
SPARTEX 26010G EMERGENCY TELEPHONE (300X100MM) 2 SELF ADHESIVE VINYL
SPARTEX 26211G WARNING CONFINED SPACE NO UNAUTHORISED ENTRY (300X100M
SPARTEX 15006N GOGGLES SYMBOL (400X400MM) 1: RIGID PLASTIC
SPARTEX 56170 BRAILLE - NO MOBILE PHONES5: MISCELLANEOUS
SPARTEX 14215K CAUTION FORKLIFT TRUCKS OPERATING (400X300MM) RGD
SPARTEX 14015M CAUTION UNDERGROUND SERVICES (600X200MM) R/PLASTIC
SPARTEX 24246G CAUTION OVERHEAD HAZARD (300X100MM)S/A VINYL
SPARTEX 55778 ALL DRIVERS AND VISITORS MUST REPORT TO SITE OFFICE, SI
SPARTEX 15408E NOW WASH YOUR HANDS (200X150MM) 1: RIGID PLASTIC
SPARTEX 14218F ELECTRICITY SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 16208K FLAMMABLE LIQUID NO SMOKING/NAKED LIGHTS BATTERIES ON
SPARTEX 15622G PLEASE KEEP SURFACES CLEAN AND TIDY (300X100MM) RGD
SPARTEX 84237A CAUTION HOT SURFACE DO NOT TOUCH (100X75MM) QUICK-FIX