SPARTEX 84237A CAUTION HOT SURFACE DO NOT TOUCH (100X75MM) QUICK-FIX


Spartex Temperature

References
spartex:UK-84237A
rubix:225A1317
manufacturer :84237A
brand logo
brand logo
Technical specifications
Width100 mm
Height75 mm

Product details : SPARTEX 84237A CAUTION HOT SURFACE DO NOT TOUCH (100X75MM) QUICK-FIX


These signs are popular within the catering and hygiene environments




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Width100 mm
Height75 mm
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
  • Usually arrives within 14 working days