Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 15208N MASKS SYMBOL 400X400MMRP
CALEDONIAS 15208N MASKS SYMBOL 400X400MMRP
Warning sign Caledonia Signs
References
caledonia signs:
15208N
rubix:
219A3282
Product details
Technical specifications
Product details : CALEDONIAS 15208N MASKS SYMBOL 400X400MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.19
excl. VAT
/
Each
£
29.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 58905 MAX LOAD CAPACITY 2000KG UDL PER SHELF, 100X75 MAGNETIC
SPARTEX 13602F NO DOGS (SYMBOL) (200X200MM) 1: RIGID PLASTIC
CALEDONIA18562H IF YOU CAN'T STAY AT HOME APART 300X250MMRP
CALEDONIA 25026E PREVENT THE SPREAD WASH HANDS FREQUENT 200X150MM SAV
SPARTEX 16418G WARNING LOOK OUT FOR OVERHEAD LOADS (300X100MM) RGD
SPARTEX 16451Q WARNING MEN WORKING OVERHEAD (600X450MM) R/PLASTIC
SPARTEX 14413E TOXIC (200X150MM) 1: RIGID PLASTIC
SPARTEX 14245G DANGER MEN WORKING ON PLANT (300X100MM) R/PLASTIC
SPARTEX 14259P DANGER ASBESTOS (600X400MM) 1: RIGID PLASTIC
SPARTEX 16412K SITE SAFETY STARTS HERE (400X300MM) 1: RIGID PLASTIC
SPARTEX 86055E EMERGENCY STOP (WHITE/GREEN) (200X150MM) QUICK-FIX RIG
SPARTEX 58148 250 S/A LABELS 50X50 GHS LABEL - ENVIRONMENTALLY HAZARD
SPARTEX 25458G USE BARRIER CREAM WHILST ON SITE UV RAYS MAY BE HARMFU
SPARTEX 58143 250 S/A LABELS 50X50MM GHS LABEL - EXPLOSIVE
SPARTEX 15455G REFER TO INSTRUCTIONS BEFORE OPERATING THIS MACHINE (3