Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 25026E PREVENT THE SPREAD WASH HANDS FREQUENT 200X150MM SAV
CALEDONIA 25026E PREVENT THE SPREAD WASH HANDS FREQUENT 200X150MM SAV
Warning sign Caledonia Signs
References
caledonia signs:
25026E
rubix:
219A3310
Product details
Technical specifications
Product details : CALEDONIA 25026E PREVENT THE SPREAD WASH HANDS FREQUENT 200X150MM SAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.67
excl. VAT
/
Each
£
4.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BEAVERSWOOD NO PALLETS SYMBOL FLOOR SIGN 430MM DIAFM32
SPARTEX 13207K NO PEDESTRIANS (400X300MM) 1: RIGID PLASTIC
SPARTEX 14460G WARNING YOU ARE ENTERING AN ESD PROTECTED AREA (300X10
SPARTEX 25449G MAINTAIN YOUR WORKSTATION IN A TIDY CONDITION AT ALL T
SPARTEX 24425E DANGEROUS SUBSTANCES (200X150MM)SELF ADHESIVE VINYL
SPARTEX 14513F BLACK / WHITE DIAMOND (200X200MM) 1: RIGID PLASTIC
SPARTEX 24517F NON FLAMMABLE GAS (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 25634G CAUTION HIGH WINDS TAKE CARE WHEN OPENING DOOR (300X10
RELIANCE 4531 FIRST AID FOR EYES POSTER LAMINATED 420MM X 594MM
SPARTEX 58739 NO ENTRY TO UNAUTHORISED PERSONS FLOOR GRAPHIC 400X600
SPARTEX 16055E EMERGENCY STOP (WHITE/GREEN) (200X150MM) R/PLASTIC
SPARTEX 24509F INFECTIOUS SUBSTANCE DIAMOND (200X200MM) SA VINYL
SPARTEX 24508U TOXIC GAS DIAMOND (100X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 14540U GHS LABEL - OXIDISER (100X100MM) 1: RIGID PLASTIC
SPARTEX 14011D DANGER ISOLATE MAIN SUPPLY BEFORE OPENING(100X150MM)