BEAVERSWOOD NO PALLETS SYMBOL FLOOR SIGN 430MM DIAFM32


Graphic Floor Marker

References
beaverswood supply company:FM32
rubix:2584795

Product details : BEAVERSWOOD NO PALLETS SYMBOL FLOOR SIGN 430MM DIAFM32


A range of self-adhesive graphic floor markers, designed to get that important safety message across without going to the extreme of painting your warehouse floor. These highly visible markers although designed for the floor can also be used on walls or any clean, flat dry, sealed surface. There is a choice of 38 off the shelf designs but other designs made for your requirements can be produced.

Strengths

•Hi-visibility graphic floor markers
Designed to highlight warnings or special requirements
Each sign is 430mm in diameter

Technical specifications


Attributes
No attributes to display for this product
£ 31.25 excl. VAT
/ Each
£ 37.50 incl. VAT
  • Usually arrives within 14 working days