Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIAS 55917 WASH YOUR HANDS 594X420MM POSTER
CALEDONIAS 55917 WASH YOUR HANDS 594X420MM POSTER
Informational sign Caledonia Signs
References
caledonia signs:
55917
rubix:
219A3330
Product details
Technical specifications
Product details : CALEDONIAS 55917 WASH YOUR HANDS 594X420MM POSTER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.80
excl. VAT
/
Each
£
30.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 56109 BRAILLE - MEN5: MISCELLANEOUS
SPARTEX 41257E WATER MIST EXTINGUISHER IDENTIFICATION (200X150MM) PHO
BEAVERSWOOD SELF ADHESIVE LETTER G 14 X 19MM 36 PER CARD PACK OF 5
SPARTEX 23259G ELECTRONIC CIGARETTES PERMITTED IN THIS AREA (300X100M
SPARTEX 12083G FIRE EXIT - ARROW LEFT HTM (300X100MM) R/PLASTIC
SPARTEX 31437H MULTI-LINGUAL FIRE ACTION MANUAL NO LIFT (300X250MM) P
SPARTEX 12069L FIRE EXIT DOWN (PORTRAIT) (450X150MM) R/PLASTIC
SPARTEX 42164G DISABLED FIRE EXIT ARROW UP - INCLUSIVE DESIGN (300X10
BEAVERSWOOD SELF ADHESIVE NUMBER 9 21 X 56MM 12 PER CARD PACK OF 5
SPARTEX 31405H FIRE ACTION -EEC (300X250MM) 3 PHOTOLUMINESCENT RIGID
SPARTEX 32173L FLOOR 2 (450X150MM) 3: PHOTOLUMINESCENT RIGID
SPARTEX 22008L FIRE EXIT - DOWN (450X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 57948 END SUPP PLATE 850X355 CLASS RA1 ZINTEC
SPARTEX 12056X FIRE EXIT - LEFT SYMBOL (200X100MM) 1: RIGID PLASTIC
SPARTEX 13004P NO SMOKING BEYOND THIS POINT (600X400MM) R/PLASTIC