SPARTEX 13004P NO SMOKING BEYOND THIS POINT (600X400MM) R/PLASTIC
Spartex Smoking Signs
See technical informationReferences
Spartex:UK-13004P
Rubix:224A9966
Manufacturer :13004P

Product details : SPARTEX 13004P NO SMOKING BEYOND THIS POINT (600X400MM) R/PLASTIC
Prohibition signs relating to smoking and naked lights
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 600 mm |
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
- Usually arrives within 14 working days
