Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA58448 THE NEAREST SANITISATION STATION 4MM FLUTED 300X400MM
CALEDONIA58448 THE NEAREST SANITISATION STATION 4MM FLUTED 300X400MM
Informational sign Caledonia Signs
References
caledonia signs:
58448
rubix:
219A3335
Product details
Technical specifications
Product details : CALEDONIA58448 THE NEAREST SANITISATION STATION 4MM FLUTED 300X400MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.10
excl. VAT
/
Each
£
14.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 13248K SMOKING IN DESIGNATED AREAS ONLY (WHITE/BLACK) (400X30
SPARTEX 21032K FIRE POINT NUMBER (400X300MM) 2: SELF ADHESIVE VINYL
SPARTEX 81018U FIRE EXTINGUISHER SYMBOL (100X100MM) QUICK-FIX RIGID P
SPARTEX 52106 FIRE EXIT LEFT BS SINGLE SIDED 800X400MM 5MM RIGID
SPARTEX 21402E FIRE ACTION WITH LIFT (200X150MM)S/A VINYL
SPARTEX 58302 EMERGENCY LIGHT UNIT OVERLAY FOR FLUORESCENT BULB
GISS 862372 SAFETY SIGNS MODEL FIRE HOSE REEL 20X20 CM
SPARTEX 42040C RUNNING MAN - RIGHT (150X150MM) PHOTOESCENT S/A VINYL
SPARTEX 22015L EXIT - STRAIGHT ON (450X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 57098 LETS CHANGE THE WAY WE THINK AND ACT ABOUT MENTAL HEAL
SPARTEX 32051L PUSH PAD TO OPEN (450X150MM) 3 PHOTOLUMINESCENT RIGID
SPARTEX 42011G EXIT - LEFT (300X100MM) 4: PHOTOLUMINESCENT S/A VINYL
BEAVERSWOOD SELF ADHESIVE LETTER R 21 X 38MM 12 PER CARD PACK OF 5
SPARTEX 32120L FIRE EXIT - ARROW UP LEFT HTM(450X150MM)PHOTOESCENT
SPARTEX 42165G DISABLED FIRE EXIT ARROW DOWN - INCLUSIVE DESIGN (300X