Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
GISS 862372 SAFETY SIGNS MODEL FIRE HOSE REEL 20X20 CM
GISS 862372 SAFETY SIGNS MODEL FIRE HOSE REEL 20X20 CM
Signalling signs
References
giss:
862372
rubix:
217A5040
ean:
3660338170744
Technical specifications
Model
Fire hose reel
See all Specifications
Product details
Technical specifications
Product details : GISS 862372 SAFETY SIGNS MODEL FIRE HOSE REEL 20X20 CM
Rigid panels made of high impact polystyrene.
Technical specifications
Attributes
Model
Fire hose reel
Length
200
mm
Width
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.26
excl. VAT
/
Each
£
13.51
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 57724 STOP CLASS R2 PERMANENT 750 OCTAGON 3 ALUMINIUM COMPOSI
SPARTEX 25624H MICROWAVE - DO'S & DONT'S (300X250MM)S/A VINYL
SPARTEX 16634M WRAP RECYCLING SIGN - PAPER (600X200MM) R/PLASTIC
SPARTEX 12120L FIRE EXIT - ARROW UP LEFT HTM (450X150MM) R/PLASTIC
SPARTEX 21405E FIRE ACTION - EEC (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 13084G THE COMPANY ACCEPTS NO LIABILITY FOR ANY ILLNESS CONTR
SPARTEX 21819U LIMITED TO 45MPH (100X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 15487G PLEASE FLUSH THE TOILET AFTER USE (300X100MM) RGD
SPARTEX 13003G NO SMOKING (300X100MM) 1: RIGID PLASTIC
SPARTEX 13248K SMOKING IN DESIGNATED AREAS ONLY (WHITE/BLACK) (400X30
SPARTEX 32007G FIRE EXIT - STRAIGHT ON (300X100MM) PHOTOESCENT RGD
SPARTEX 31079U IN THE EVENT OF A FIRE LIFT THE COVER AND ACTIVATE ALA
SPARTEX 12013M EXIT - DOWN AND LEFT (600X200MM) 1: RIGID PLASTIC
SPARTEX 59182 WATER EXTINGUISHER IDENTIFICATION BRASS (75X200MM)
SPARTEX 22040C RUNNING MAN - RIGHT (150X150MM) 2 SELF ADHESIVE VINYL