Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18449K SANITISATION STATION ARROW RIGHT 300X400MMRP
CALEDONIA18449K SANITISATION STATION ARROW RIGHT 300X400MMRP
Warning sign Caledonia Signs
References
caledonia signs:
18449K
rubix:
219A3336
Product details
Technical specifications
Product details : CALEDONIA18449K SANITISATION STATION ARROW RIGHT 300X400MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.48
excl. VAT
/
Each
£
13.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 14549G DANGER CARBON DIOXIDE1: RIGID PLASTIC
SPARTEX 58398 EAR PROTECTION MUST BE WORN - A5 RP 5: MISCELLANEOUS
SPARTEX 24218F ELECTRICITY SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 16513G SERVICE RECEPTION (300X100MM) 1: RIGID PLASTIC
SPARTEX 24557U LQ DIAMOND (ADR 2011) (100X100MM)S/A VINYL
SPARTEX 11632M KEEP CLEAR (600X200MM) 1: RIGID PLASTIC
SPARTEX 59837 LQ DIAMOND (ADR 2011) 100X100MM ROLL OF 100
SPARTEX 24299G DANGER FRAGILE ROOF LIGHT DO NOT STEP ON THIS SURFACE
SPARTEX 15420M LIFT CORRECTLY (600X200MM) 1: RIGID PLASTIC
SPARTEX 84216G CAUTION MIND YOUR HEAD (300X100MM) QUICK-FIX RIGID PVC
SPARTEX 85428M PEDESTRIANS MUST USE THIS ROUTE (600X200MM) QUICK-FIX
SPARTEX 26228Q PETROLEUM SPIRIT HIGHLY FLAMMABLE/NO SMOKING ETC (600X
SPARTEX 14411G DANGER ACETYLENE (300X100MM) 1: RIGID PLASTIC
SPARTEX 14446M HAZARDOUS WASTE (600X200MM) 1: RIGID PLASTIC
SPARTEX 25210E PPE PROVIDED (200X150MM) 2: SELF ADHESIVE VINYL