SPARTEX 16513G SERVICE RECEPTION (300X100MM) 1: RIGID PLASTIC


Spartex Multi-Purpose Signs

References
spartex:UK-16513G
rubix:225A4272
manufacturer :16513G
brand logo
brand logo
Technical specifications
Width300 mm
Height100 mm

Product details : SPARTEX 16513G SERVICE RECEPTION (300X100MM) 1: RIGID PLASTIC


Useful safety and information signs for use in garages




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Technical specifications


Attributes
Width300 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days