Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA 58450 SANITISATION STATION ARROW LEFT-4MM FLUTED300X400MM
CALEDONIA 58450 SANITISATION STATION ARROW LEFT-4MM FLUTED300X400MM
Informational sign Caledonia Signs
References
caledonia signs:
58450
rubix:
219A3341
Product details
Technical specifications
Product details : CALEDONIA 58450 SANITISATION STATION ARROW LEFT-4MM FLUTED300X400MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.10
excl. VAT
/
Each
£
14.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 27094G ALL GENDER (300X100MM) 2: SELF ADHESIVE VINYL
BEAVERSWOOD SELF ADHESIVE LETTER V 21 X 38MM 12 PER CARD PACK OF 5
SPARTEX 21435E MULTI-LINGUAL FIRE ACTION AUTO WITH LIFT (200X150MM) S
SPARTEX 56131 BRAILLE - FLOOR 25: MISCELLANEOUS
SPARTEX 32084L FIRE EXIT - ARROW RIGHT (PHOTOLUM) HTM (450X150MM) PHO
SPARTEX 11017B FIRE ALARM CALL POINT SYMBOL (80X80MM) R/PLASTIC
SPARTEX 59521 FIRE EXIT BRASS 200X100MM5: MISCELLANEOUS
SPARTEX 22065L EXIT FOR EMERGENCY USE ONLY CAUTION THIS DOOR IS ALARM
SPARTEX 21636U FIRE DOOR KEEP CLEAR (100X100MM)SELF ADHESIVE VINYL
SPARTEX 58136 HANDLING CHEMICALS SAFELY POSTER5: MISCELLANEOUS
SPARTEX 56426 WORKS TRAFFIC ARROW RIGHT, 600X450MM RE-FLEX SIGN (3MM
SPARTEX 32050L PUSH TO OPEN (450X150MM) 3: PHOTOLUMINESCENT RIGID
SPARTEX 16602Q PAPER WASTE ONLY (600X450MM) 1: RIGID PLASTIC
SPARTEX 21032E FIRE POINT NUMBER (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 13249K YOUR DESIGNATED SMOKING AREA IS (WHITE/BLACK) (400X300