Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA15949K 6S STEPS TO SAFETY GOOD HOUSEKEEPING 400X300MMRP
CALEDONIA15949K 6S STEPS TO SAFETY GOOD HOUSEKEEPING 400X300MMRP
Warning sign Caledonia Signs
References
caledonia signs:
15949K
rubix:
219A3358
Product details
Technical specifications
Product details : CALEDONIA15949K 6S STEPS TO SAFETY GOOD HOUSEKEEPING 400X300MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.11
excl. VAT
/
Each
£
21.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 15632K FOOD ALLERGY NOTICE (400X300MM) 1: RIGID PLASTIC
SPARTEX 84237E CAUTION HOT SURFACE DO NOT TOUCH (200X150MM) QUICK-FIX
SPARTEX 27122E WE RESTRICT THE SALE OF HIGH CAFFEINE DRINKS TO CUSTOM
SPARTEX 14212G CAUTION ARC WELDING (300X100MM) 1: RIGID PLASTIC
SPARTEX 13212K ACCESS FORBIDDEN TO ALL UNAUTHORISED PERSONS (400X300M
SPARTEX 25457M USE HANDRAIL (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 15408G NOW WASH YOUR HANDS (300X100MM) 1: RIGID PLASTIC
SPARTEX 58501 CAUTION WET FLOOR (SELF STANDING FOLDING SIGN)
SPARTEX 55490 KEEP TO THE RIGHT & USE THE HANDRAIL.. DOUBLE SIDED SAF
SPARTEX 59099 AUTO FIRE DOOR KEEP CLEAR 70X70MM ALUMINIUM
SPARTEX 56363 HAZCHEM PLACARD - KEROSENE SELF ADHESIVE
SPARTEX 14002E DANGER 110 VOLTS (200X150MM) 1: RIGID PLASTIC
SPARTEX 55727 FIRST AID, SITE SAVER SIGN 400X400MM (400X400MM)
SPARTEX 25010K USE EAR PROTECTORS IN THIS AREA (400X300MM) SA VINYL
SPARTEX 25603E PROTECTIVE CLOTHING MUST BE WORN IN AREA (200X150MM) S