Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 18451Q SURFACES MUST BE CLEANED BEFORE & AFTER600X450MM RP
CALEDONIA 18451Q SURFACES MUST BE CLEANED BEFORE & AFTER600X450MM RP
Warning sign Caledonia Signs
References
caledonia signs:
18451Q
rubix:
219A3360
Product details
Technical specifications
Product details : CALEDONIA 18451Q SURFACES MUST BE CLEANED BEFORE & AFTER600X450MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.68
excl. VAT
/
Each
£
40.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 14265G WARNING ISOLATE MACHINE BEFORE REMOVING GUARDS (300X10
SPARTEX 15625K WORK SAFETY WITH COOKERS & OVENS (400X300MM) RGD
SPARTEX 24517U NON FLAMMABLE GAS (100X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 55038 SAFETY HELMET SYMBOL 100MM DIA - SHEET OF 6
SPARTEX 21714G WARNING ANTI CLIMB PAINT (300X100MM)S/A VINYL
SPARTEX 14016K WARNING LASER BEAM (400X300MM) 1: RIGID PLASTIC
SPARTEX 85010G USE EAR PROTECTORS IN THIS AREA (300X100MM) QUICK-FIX
SPARTEX 85428G PEDESTRIANS MUST USE THIS ROUTE (300X100MM) QUICK-FIX
SPARTEX 26022H FIRST AIDERS ARE (SPACE FOR 6) (300X250MM) SA VINYL
SPARTEX 13605G NOT DRINKING WATER (300X100MM) 1: RIGID PLASTIC
SPARTEX 55044 PPE DISPENSER - HAND PROTECTION MUST BE WORN
SPARTEX 26518H NOTICE IN THE INTEREST OF HEALTH (300X250MM) SA VINYL
SPARTEX 25238H EYE PROTECTION MUST BE WORN (ENGLISH/POLISH) (300X250M
SPARTEX 55033 SAFETY HELMET SYMBOL 50MM DIA - SHEET OF 6
SPARTEX 51692 BIOHAZARD SYMBOL 25X25MM SELF ADHESIVE 5 MISCELLANEOUS