SPARTEX 85010G USE EAR PROTECTORS IN THIS AREA (300X100MM) QUICK-FIX


Spartex Health and Safety Signs

References
spartex:UK-85010G
rubix:225A2741
manufacturer :85010G
brand logo
brand logo
Technical specifications
Width300 mm
Height100 mm

Product details : SPARTEX 85010G USE EAR PROTECTORS IN THIS AREA (300X100MM) QUICK-FIX


Mandatory Signs
Inform employees and visitors what PPE is required to be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Width300 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
  • Usually arrives within 14 working days