Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18452K WASH HANDS MAINTAIN 2 METRE DISTANCE 300X400MM RP
CALEDONIA18452K WASH HANDS MAINTAIN 2 METRE DISTANCE 300X400MM RP
Warning sign Caledonia Signs
References
caledonia signs:
18452K
rubix:
219A3363
Product details
Technical specifications
Product details : CALEDONIA18452K WASH HANDS MAINTAIN 2 METRE DISTANCE 300X400MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.11
excl. VAT
/
Each
£
21.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 25201K PROTECTIVE FOOTWEAR MUST BE WORN (400X300MM) SA VINYL
SPARTEX 26262H WARNING CONFINED SPACE PERMIT TO WORK MUST BE OBTAINED
SPARTEX 59707 100 S/A LABELS 50X50MM NO NAKED LIGHT 5: MISCELLANEOUS
SPARTEX 15414M KEEP LOCKED (600X200MM) 1: RIGID PLASTIC
SPARTEX 14415F COMPRESSED GAS SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 17124G PLEASE USE OTHER DOOR < (300X100MM) 1: RIGID PLASTIC
SPARTEX 23666G WARNING DANGER OF CRUSHING (300X100MM) SA VINYL
SPARTEX 24205G DANGER STOP/LOOK/LISTEN BEWARE OF TRUCKS (300X100MM) S
SPARTEX 23243H NO ADMITTANCE TO UNAUTHORISED PERSONNEL (ENGLISH/POLIS
SPARTEX 26228Q PETROLEUM SPIRIT HIGHLY FLAMMABLE/NO SMOKING ETC (600X
SPARTEX 11727K THIS IS A SECURITY PATROLLED AREA (400X300MM) RGD
SPARTEX 14204M DANGER DEEP EXCAVATIONS (600X200MM) 1: RIGID PLASTIC
SPARTEX 26233K EXPLOSIVE ATMOSPHERE HIGHLY FLAMMABLE NO SMOKING/NAKED
SPARTEX 15005G EYE PROTECTION MUST BE WORN WHEN OPERATING MACHINE (30
SPARTEX 14268M DANGER HAZARDOUS SUBSTANCES WEAR PPE(600X200MM)RGD