• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Sign
CALEDONIA 18454W WASH HANDS KEEP WINDOWS OPEN CLEAN CAB 900X600MM RP

CALEDONIA 18454W WASH HANDS KEEP WINDOWS OPEN CLEAN CAB 900X600MM RP

Wash hands keep windows open clean cabinet

See technical information
References
Caledonia Signs:18454W
Rubix:219A3372
brand logo
brand logo

Product details : CALEDONIA 18454W WASH HANDS KEEP WINDOWS OPEN CLEAN CAB 900X600MM RP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 34.63 excl. VAT
/ Each
£ 41.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 23655G DO NOT REACH IN TO THIS MACHINE (300X100MM) SA VINYLSPARTEX 32174L FLOOR 3 (450X150MM) 3: PHOTOLUMINESCENT RIGIDSPARTEX 25932K WARNING PEDESTRIANS (400X300MM) 2 SELF ADHESIVE VINYLSPARTEX 14413E TOXIC (200X150MM) 1: RIGID PLASTICSPARTEX 17065E BABY CHANGING ROOM (200X150MM) 1: RIGID PLASTICSPARTEX 17749Q PEDESTRIANS LOOK RIGHT (600X450MM) 1: RIGID PLASTICSPARTEX 32061L FIRE EXIT ONLY CAUTION THIS DOOR IS ALARMED (450X150MMSPARTEX 25225H EAR PROTECTORS ARE AVAILABLE ON REQUEST (300X250MM) SESPARTEX 14215E CAUTION FORKLIFT TRUCKS OPERATING (200X150MM) RGDSPARTEX 31079B IN THE EVENT OF A FIRE LIFT THE COVER AND ACTIVATE ALASPARTEX 12147G EVACUATION CHAIR (300X100MM) 1: RIGID PLASTICSPARTEX 16511M MOT PARKING (600X200MM) 1: RIGID PLASTICSPARTEX 59743 100 S/A LABELS 100X100MM CORROSIVE 8 5: MISCELLANEOUSSPARTEX 55039 SAFETY BOOTS SYMBOL 100MM DIA - SHEET OF 6SPARTEX 66431Q CAUTION SITE ENTRANCE (600X450MM) 6: ALUMINIUM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap