Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA 58454 WASH HANDS KEEP WINDOWS OPEN 4MM FLUTED 900X600MM
CALEDONIA 58454 WASH HANDS KEEP WINDOWS OPEN 4MM FLUTED 900X600MM
Informational sign Caledonia Signs
References
caledonia signs:
58454
rubix:
219A3373
Product details
Technical specifications
Product details : CALEDONIA 58454 WASH HANDS KEEP WINDOWS OPEN 4MM FLUTED 900X600MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.95
excl. VAT
/
Each
£
62.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 12108L EXIT FOR EMERGENCY USE ONLY - RIGHT HTM(450X150MM)
SPARTEX 22008M FIRE EXIT - DOWN (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 58115 DISPLAY SCREEN EQUIPMENT REGULATIONS 1992 POSTER
SPARTEX 17109H NO PROOF OF AGE NO ALCOHOL (300X250MM) R/PLASTIC
SPARTEX 11408E FIRE ACTION AUTO DIAL WITH LIFT (200X150MM) R/PLASTIC
GISS 862365 SAFETY SIGNS MODEL ELECTROCUTION HAZARD SIDE 30 CM
SPARTEX 32043F IN EVENT OF FIRE BREAK GLASS BOLT TO OPEN (200X200MM)
SPARTEX 23002M NO SMOKING AREA (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 27020G MEETING ROOM (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 21054B SMOKE DOOR KEEP SHUT (80X80MM) 2: SELF ADHESIVE VINYL
SPARTEX 27077V MAN AND LADIES SYMBOL WITH ARROW LEFT (300X150MM) SELF
SPARTEX 32005M FIRE EXIT - DOWN AND LEFT (600X200MM) PHOTOESCENT RGD
SPARTEX 15950K 6S STEPS TO SAFETY, 6S SUPPLIES STORED HERE (400X300MM
SPARTEX 42008L FIRE EXIT - DOWN (450X150MM) PHOTOESCENT S/A VINYL
SPARTEX 23024G THANK YOU FOR NOT SMOKING (300X100MM)S/A VINYL