SPARTEX 27077V MAN AND LADIES SYMBOL WITH ARROW LEFT (300X150MM) SELF
Spartex Information Signs
See technical informationReferences
Spartex:UK-27077V
Rubix:225A4076
Manufacturer :27077V

Product details : SPARTEX 27077V MAN AND LADIES SYMBOL WITH ARROW LEFT (300X150MM) SELF
General information signs can be used to advise staff and visitors of room usage or equipment and directional instructions
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 300 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days
