• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Sign
CALEDONIA18456W SITE SAFETY 2METRE POLICY HAND CLEANING 900X600 RP

CALEDONIA18456W SITE SAFETY 2METRE POLICY HAND CLEANING 900X600 RP

Site safety

See technical information
References
Caledonia Signs:18456W
Rubix:219A3376
brand logo
brand logo

Product details : CALEDONIA18456W SITE SAFETY 2METRE POLICY HAND CLEANING 900X600 RP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 34.63 excl. VAT
/ Each
£ 41.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 11771E DO NOT FEED THE PIGEONS (200X150MM) 1: RIGID PLASTICSPARTEX 23651G DO NOT STAND HERE (300X100MM) 2: SELF ADHESIVE VINYLSPARTEX 57914 WORKS ACCESS 1050X750MM CLASS RA1 ZINTECSPARTEX 14203P DANGER MEN WORKING BELOW (600X400MM) 1: RIGID PLASTICSPARTEX 13676K NO DRONE ZONE1: RIGID PLASTICSPARTEX 23644G DO NOT DISTRACT THE OPERATOR WHILST MACHINE IS RUNNINGSPARTEX 59698 FLOOR PRIMER 1 LITRE5: MISCELLANEOUSSPARTEX 17590Q CAUTION MUD ON ROAD (600X450MM) 1: RIGID PLASTICSPARTEX 13206G NO THOROUGHFARE (300X100MM) 1: RIGID PLASTICSPARTEX 17053L TOILETS ARROW RIGHT (450X150MM) 1: RIGID PLASTICSPARTEX 14023G WARNING ELECTRIC FENCE (300X100MM) 1: RIGID PLASTICSPARTEX 41616B FIRE DOOR KEEP CLOSED (80X80MM) PHOTOESCENT S/A VINYLSPARTEX 42163G DISABLED FIRE EXIT ARROW RIGHT - INCLUSIVE DESIGN (300SPARTEX 15215G CLIP ON WHEN WORKING AT HEIGHT (300X100MM) R/PLASTICSPARTEX 11702D THESE PREMISES ARE ALARMED (100X150MM) R/PLASTIC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap