SPARTEX 11702D THESE PREMISES ARE ALARMED (100X150MM) R/PLASTIC


Spartex Security Signs

References
spartex:UK-11702D
rubix:225A1499
manufacturer :11702D
brand logo
brand logo
Technical specifications
Width100 mm
Height150 mm

Product details : SPARTEX 11702D THESE PREMISES ARE ALARMED (100X150MM) R/PLASTIC


Advise visitors of security measures in place and of possible consequences if ignored




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Face Adhesive Window Sticker Window labels have adhesive on the front, allowing them to be applied to the inside of the window and viewed from outside.

Technical specifications


Attributes
Width100 mm
Height150 mm
Show UNSPSC/ECL@SS
£ 4.68 excl. VAT
/ Each
£ 5.62 incl. VAT
  • Usually arrives within 14 working days