Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA 58456 SITE SAFE 2MTR POLICY HAND CLEANING 4MM FLUTE 900X600
CALEDONIA 58456 SITE SAFE 2MTR POLICY HAND CLEANING 4MM FLUTE 900X600
Informational sign Caledonia Signs
References
caledonia signs:
58456
rubix:
219A3377
Product details
Technical specifications
Product details : CALEDONIA 58456 SITE SAFE 2MTR POLICY HAND CLEANING 4MM FLUTE 900X600
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.95
excl. VAT
/
Each
£
62.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 17618Q CAUTION TEMPORARY ROAD SURFACE (600X450MM) R/PLASTIC
BEAVERSWOOD SELF ADHESIVE NUMBER 6 38 X 90MM 6 PER CARD PACK OF 5 F6/6
BEAVERSWOOD ARROW FLOOR SIGNAL 90MM PACK OF 100
BEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW FMC/K
SPARTEX 42038F ARROW - 180 DEG (200X200MM) PHOTOESCENT S/A VINYL
SPARTEX 16646M WRAP RECYCLING SIGN - FOOD TINS & DRINK CANS (600X200M
SPARTEX 12002L FIRE EXIT - UP AND RIGHT (450X150MM) 1: RIGID PLASTIC
SPARTEX 11014H FIRE POINT (300X250MM) 1: RIGID PLASTIC
BEAVERSWOOD SELF ADHESIVE LETTER I 14 X 19MM 36 PER CARD PACK OF 5
SPARTEX 31618B AUTOMATIC FIRE DOOR KEEP CLEAR(80X80MM)PHOTOESCENT RGD
BEAVERSWOOD SELF ADHESIVE LETTER Q 14 X 19MM 36 PER CARD PACK OF 5
SPARTEX 11027E FIRE BUCKET (200X150MM) 1: RIGID PLASTIC
SPARTEX 16048H SPILL KIT STATION (300X250MM) 1: RIGID PLASTIC
SPARTEX 12012G EXIT - RIGHT (300X100MM) 1: RIGID PLASTIC
SPARTEX 15468E CHILDRENS PLAY AREA NO SMOKING (200X150MM) R/PLASTIC