SPARTEX 15468E CHILDRENS PLAY AREA NO SMOKING (200X150MM) R/PLASTIC


Informational sign Spartex

References
spartex:UK-15468E
rubix:225A0121
manufacturer :15468E
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 15468E CHILDRENS PLAY AREA NO SMOKING (200X150MM) R/PLASTIC


Ensure children stay safe whilst in dedicated play areas with these prohibition signs. Ideal for schools, nurseries and playgrounds




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Technical specifications


Attributes
ModelRigid Plastic
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • Usually arrives within 14 working days