Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 18457W WASH HANDS 2M POLICY PLACE RUBBISH IN BIN 900X600 RP
CALEDONIA 18457W WASH HANDS 2M POLICY PLACE RUBBISH IN BIN 900X600 RP
Warning sign Caledonia Signs
References
caledonia signs:
18457W
rubix:
219A3378
Product details
Technical specifications
Product details : CALEDONIA 18457W WASH HANDS 2M POLICY PLACE RUBBISH IN BIN 900X600 RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.63
excl. VAT
/
Each
£
41.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 55044 PPE DISPENSER - HAND PROTECTION MUST BE WORN
SPARTEX 55902 FIRST AID EYES 420X594MM POSTER5: MISCELLANEOUS
SPARTEX 13646G DO NOT JUMP FROM LOADING DOCK (300X100MM) R/PLASTIC
SPARTEX 54040 OFFICE LABELS VARIOUS MACHINERY SHEET 10 40X18
SPARTEX 23404G DO NOT REMOVE GUARDS (300X100MM)SELF ADHESIVE VINYL
SPARTEX 58518 DANGER MEN WORKING OVERHEAD (FREE-STANDING FLOOR SIGN)
SPARTEX 55729 FIRST AID, ARROW LEFT SITE SAVER SIGN 400X400
SPARTEX 85011G USE EAR PROTECTORS WHEN OPERATING MACHINE (300X100MM)
SPARTEX 16270K DANGER ASBESTOS DO NOT DISTURB MATERIAL REPORT DAMAGE
SPARTEX 16012G FIRST AID LEFT SYMBOL (300X100MM) 1: RIGID PLASTIC
SPARTEX 14261E WARNING FRAGILE ROOF (200X150MM) 1: RIGID PLASTIC
SPARTEX 58738 KEEP THIS PASSAGEWAY CLEAR FLOOR GRAPHIC 400X600MM
SPARTEX 13649K DRONES PROHIBITED IN THIS AREA (400X300MM) R/PLASTIC
SPARTEX 15201P PROTECTIVE FOOTWEAR MUST BE WORN (600X400MM) RGD
SPARTEX 25628G RAW VEGETABLES ONLY (300X100MM) 2 SELF ADHESIVE VINYL