SPARTEX 13649K DRONES PROHIBITED IN THIS AREA (400X300MM) R/PLASTIC


Spartex Security Signs

References
spartex:UK-13649K
rubix:225A0941
manufacturer :13649K
brand logo
brand logo
Technical specifications
Width400 mm
Height300 mm

Product details : SPARTEX 13649K DRONES PROHIBITED IN THIS AREA (400X300MM) R/PLASTIC


UAV (Unmanned Aerial Vehicle) signs are essential to ensure the safety of those on the ground while flying drones. Use of proper signage will help reduce the risk to people on the ground or identify no fly zones.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Technical specifications


Attributes
Width400 mm
Height300 mm
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
  • Usually arrives within 14 working days