Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA 58457 WASH HANDS 2MPOLICY PLACE RUBBISH IN 4MM FLUTe 900X600
CALEDONIA 58457 WASH HANDS 2MPOLICY PLACE RUBBISH IN 4MM FLUTe 900X600
Informational sign Caledonia Signs
References
caledonia signs:
58457
rubix:
219A3379
Product details
Technical specifications
Product details : CALEDONIA 58457 WASH HANDS 2MPOLICY PLACE RUBBISH IN 4MM FLUTe 900X600
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.95
excl. VAT
/
Each
£
62.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 17602K RAMP ACCESS RIGHT (400X300MM) 1: RIGID PLASTIC
BEAVERSWOOD SELF ADHESIVE LETTER G 45 X 130MM 5 PER CARD PACK OF 5
SPARTEX 41007E FIRE HOSE KEEP CLEAR(200X150MM)PHOTOESCENT S/A VINYL
BEAVERSWOOD SELF ADHESIVE NUMBER 4 21 X 56MM 12 PER CARD PACK OF 5
SPARTEX 11031X FIRE ALARM / BREAK GLASS (200X100MM) 1: RIGID PLASTIC
SPARTEX 23637G NO CAMERAS OR VIDEO RECORDING EQUIPMENT (300X100MM) SE
SPARTEX 51365 GTG TRAILER INSPECTION POSTER 420X594MM SYNTHETIC PAPER
SPARTEX 22036V EXIT - RIGHT SYMBOL (300X150MM) 2 SELF ADHESIVE VINYL
SPARTEX 21631N FIRE ESCAPE KEEP CLEAR (400X400MM)S/A VINYL
SPARTEX 21628B FIRE DOOR KEEP CLOSED (80X80MM) 2 SELF ADHESIVE VINYL
SPARTEX 16593K FUEL SHUT OFF VALVE KEEP CLEAR (400X300MM) R/PLASTIC
SPARTEX 59785 QC TAG QUARANTINE PK10
SPARTEX 56524 HIGHWAY MAINTENANCE 800X275MM REFLECTIVE MAGNETIC
SPARTEX 23670A STAY ALIVE DONT TEXT AND DRIVE (100X75MM) SA VINYL
BEAVERSWOOD SELF ADHESIVE LETTER P 140 X 230MM 1 PER CARD PACK OF 5