Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18459W - CORONAVIRUS POLICIES ARE MANDATORY 900X600RP
CALEDONIA18459W - CORONAVIRUS POLICIES ARE MANDATORY 900X600RP
Warning sign Caledonia Signs
References
caledonia signs:
18459W
rubix:
219A3382
Product details
Technical specifications
Product details : CALEDONIA18459W - CORONAVIRUS POLICIES ARE MANDATORY 900X600RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.80
excl. VAT
/
Each
£
65.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 74009G DANGER HIGH VOLTAGE (300X100MM) 7: POLYCARBONATE
SPARTEX 15430K THIS TOILET IS INSPECTED (400X300MM) 1: RIGID PLASTIC
SPARTEX 15005E EYE PROTECTION MUST BE WORN WHEN OPERATING MACHINE (20
SPARTEX 59059 PRIVATE SIGN 140X35MM ENGRAVED ALUMINIUM EFFECT PVC
SPARTEX 13202G NO UNAUTHORISED PERSONS ALLOWED BEYOND THIS POINT (300
SPARTEX 24209K CAUTION MIND THE STEP (400X300MM)S/A VINYL
SPARTEX 58508 CAUTION WET PAINT (SELF STANDING FOLDING SIGN)
SPARTEX 14255G CAUTION AUTOMATIC DOOR (300X100MM) 1: RIGID PLASTIC
SPARTEX 15002M EYE PROTECTION PROVIDED FOR YOUR SAFETY AND MUST BE WO
SPARTEX 25018G SAFETY HELMETS MUST BE WORN BEYOND THIS POINT (300X100
SPARTEX 25203K HAND PROTECTION MUST BE WORN (400X300MM) SA VINYL
SPARTEX 16433Q THIS IS PRIVATE PROPERTY THE ENTRY OF UNAUTHORISED PER
SPARTEX 14322E WARNING ARC FLASH AND SHOCK HAZARD DE-ENERGIZE UNIT BE
SPARTEX 25220M CAUTION HIGH NOISE LEVEL (600X200MM)S/A VINYL
SPARTEX 73201P NO ADMITTANCE TO UNAUTHORISED PERSONNEL(600X400MM)POLY