Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 58460REPORT TO OFFICE WASH HANDS DISINFE 4MM FLUTE 900X600
CALEDONIA 58460REPORT TO OFFICE WASH HANDS DISINFE 4MM FLUTE 900X600
Warning sign Caledonia Signs
References
caledonia signs:
58460
rubix:
219A3385
Product details
Technical specifications
Product details : CALEDONIA 58460REPORT TO OFFICE WASH HANDS DISINFE 4MM FLUTE 900X600
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.95
excl. VAT
/
Each
£
62.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 24010G DANGER LIVE WIRES (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 14500G DANGER ASBESTOS NO UNAUTHORISED PERSONS BEYOND THIS PO
SPARTEX 56177 BRAILLE - MIND THE STEP5: MISCELLANEOUS
SPARTEX 25006F GOGGLES SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 24421E FLAMMABLE GAS (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 15497E NO PETS ALLOWED GUIDE DOGS AND ASSISTANCE ANIMALS WELC
SPARTEX 58193 FRAGILE HANDLE WITH CARE SELF ADHESIVE LABELS 75X100MM
SPARTEX 16210G WARNING MEN AT WORK DO NOT SWITCH ON(300X100MM)RGD
SPARTEX 59465 GLASS SAFETY HIGHLIGHTING FROSTED CRYSTAL DECALS 100X10
SPARTEX 15464GOVERSHOES MUST BE WORN BEYOND THIS POINT(300X100MM)
SPARTEX 26682G DANGER RISK OF FALLING FALL PROTECTION MUST BE WORN (3
SPARTEX 16680Q DANGER LIFTING OPERATIONS IN PROGRESS(600X450MM)RGD
SPARTEX 55917 WASH YOUR HANDS 594X420MM POSTER5: MISCELLANEOUS
SPARTEX 26247A LOCKOUT HERE BEFORE WORKING ON THIS EQUIPMENT (100X75M
SPARTEX 24412G DANGER HARMFUL FUMES (300X100MM)SELF ADHESIVE VINYL