SPARTEX 56177 BRAILLE - MIND THE STEP5: MISCELLANEOUS

Spartex Health and Safety Signs

See technical information

References

Spartex:UK-56177
Rubix:225A4331
Manufacturer :56177
brand logo

Product details : SPARTEX 56177 BRAILLE - MIND THE STEP5: MISCELLANEOUS


Hazard signs are displayed to advise and forewarn of potential dangers.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.

Braille Signs: A 1.5mm 2-ply PVC material for internal or external use which offers a durable, scatch resistant, glossy surface. Available in various colours and surface finishes. Laser and routing capabilities offer a high quality finish.

Technical specifications


Attributes
£ 60.53 excl. VAT
/ Each
£ 72.64 incl. VAT
  • Usually arrives within 14 working days