Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA 58461 WASH HANDS 2METRE POLICY USE TISSUES 4MM FLUTE 900X600
CALEDONIA 58461 WASH HANDS 2METRE POLICY USE TISSUES 4MM FLUTE 900X600
Informational sign Caledonia Signs
References
caledonia signs:
58461
rubix:
219A3387
Product details
Technical specifications
Product details : CALEDONIA 58461 WASH HANDS 2METRE POLICY USE TISSUES 4MM FLUTE 900X600
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.18
excl. VAT
/
Each
£
62.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 17043C UNISEX TOILET SYMBOL (150X150MM) 1: RIGID PLASTIC
BEAVERSWOOD SELF ADHESIVE LETTER S 38 X 90MM 6 PER CARD PACK OF 5 F6/S
SPARTEX 13258D THIS BIN IS FOR CIGARETTES ONLY (WHITE/BLACK) (100X150
SPARTEX 23004M NO SMOKING BEYOND THIS POINT (600X200MM) SA VINYL
SPARTEX 67521Q CAUTION SPEED RAMPS (600X450MM) 6: ALUMINIUM
SPARTEX 11233D ABC POWDER EXTINGUISHER IDENTIFI(100X150MM)RGD
SPARTEX 41246D FIRE BLANKET IDENTIFICATION(100X150MM)PHOTOESCENT SAV
BEAVERSWOOD SELF ADHESIVE NUMBER 4 140 X 230MM 1 PER CARD PACK OF 5
TENSATOR METAL FRAME SIGN HOLDER TB-SHA3L-33S
SPARTEX 32005M FIRE EXIT - DOWN AND LEFT (600X200MM) PHOTOESCENT RGD
SPARTEX 56533 PARKING DISABLED SYMBOL VERGE SIGN 450X150 POST 800
BEAVERSWOOD SELF ADHESIVE LETTER Z 14 X 19MM 36 PER CARD
SPARTEX 41219S FOAM BRANCHPIPE IDENTIFICATION (75X200MM) PHOTOLUMINES
SPARTEX 62054Q ASSEMBLY POINT (600X450MM) 6: ALUMINIUM
SPARTEX 21023G FIRE EXTINGUISHER (300X100MM) 2: SELF ADHESIVE VINYL