Spartex Smoking Signs
Model | Self Adhesive Vinyl |
---|
Prohibition signs relating to smoking and naked lights
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.
Model | Self Adhesive Vinyl |
---|---|
Length | 600 mm |
Width | 200 mm |
Usually arrives within 14 working days